Shop All Nut Driver Sets
Wera
Nut Driver Set, SAE, Hollow Round, 7 pcs.
Mfr # 05345230001
Zoro # G1151222
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated / Uninsulated Uninsulated
- Number of Pieces 7
- Nut Driver Shank Style Hollow Round
- Nut Driver Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345230001
- Zoro # G1151222
- Country of Origin Czechia
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Details
SAE or Metric | SAE |
Insulated / Uninsulated | Uninsulated |
Number of Pieces | 7 |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Design | Ergonomic |
Magnetic/Nonmagnetic | Nonmagnetic |
Tether Capable | Tether Capable |
Nut Driver Handle Material | Multi-Component |
Nut Holding | No |
Tether Style | Tether Capable |
Nut Driver Shank Material | Alloy Steel |
Item | Nut Driver Set |
Nut Driver Handle Color | Black/Green |
Description
Nut Driver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- WARNER 2" SS Stiff Putty Knife, Rosewood Handle (10752)
- STARRETT Steel Rule, Spring-Tempered, 36 In (C604R-36)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 20mm -2.50 (1764)
- WERA Nut Driver Set, 5 Pieces, SAE, Hollow, Ins (05345200001)
- WERA Precision Nut Driver Set, 8 Pieces, Metric (05345278001)
- WERA Nut Driver Set, 7 Pieces, Metric, Solid (05029510001)
- WERA Precision Nut Driver Set, 8 Pieces, SAE (05345279001)
- KLEIN TOOLS 1/2-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/2)
- MOODY TOOL Mag Handle Metric Nut Driver Set, 7 Pc (58-0185)
- DURSTON MANUFACTURING HEX DRIVER SET METRICLONG 14 PC (VIHXLM100)
- Wera Screwdrivers and Nutdrivers