Shop All Nut Driver Sets
This Product is Discontinued
Wera
Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (Discontinued)
Mfr # 05345201001
Zoro # G1604836
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Includes (7) Nut Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345201001
- Zoro # G1604836
- UPC # 04013288147431
- Country of Origin Czechia
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 7 in |
Shank Length | 5 in |
Overall Length | 7 in |
Tip Size | 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in |
Range of Lengths | 7 in |
Hex Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Description
Wera's 05345201001 Nut Driver Set is a 7-piece set of SAE nut drivers that are great for a variety of applications. These solid round shank nut drivers provide excellent control and fit into tight spaces. This 7-piece set features hollow round shank nut drivers in the sizes 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., 7/16 in. and 1/2 inch. They also have red and yellow handles to help you find them easily when they are lying around your toolbox or workplace. The overall length is just over 7 inches, making them ideal for reaching into tight spots while providing maximum torque and power transfer. If you need an all-purpose nut driver set that will tackle a wide range of tasks, Wera's 05345201001 Nut Driver Set is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) (XPH10Z)
- SIMONDS Mill File, Rect., Smooth/Single, 4inL (73141500)
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- J.W. WINCO GN612-12-M20X1.5-AK Indexing Plunger (612-12-M20X1.5-AK)
- WERA Nut Driver Set, SAE, Hollow Round, 7 pcs. (05345230001)
- WERA Nut Driver Set, 7 Pieces, Metric, Solid (05029510001)
- WERA Precision Nut Driver Set, 8 Pieces, Metric (05345278001)
- WERA Nut Driver Set, 5 Pieces, SAE, Hollow, Ins (05345200001)
- WERA Precision Nut Driver Set, 8 Pieces, SAE (05345279001)
- PROSKIT Hex Nut Driver Set, 7pcs (1PK-9402)
- WIHA Nut Driver, 13.0mm, Solid, Ergo, Ins, 5 in. (32236)
- Wera Nut Driver Sets