Shop All Nut Drivers
This Product is Discontinued
Wera
Nut Driver, 7/16 in., Solid, ErgoIns, 5 in. (Discontinued)
Mfr # 05104902001
Zoro # G3451786
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 1/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05104902001
- Zoro # G3451786
- UPC # 04013288039576
- Country of Origin Czechia
- Category Nut Drivers
Dimensions
Overall Length | 9 1/4 in |
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 7/16 in |
Nut Driver Overall Length | 9 1/4 in |
Hex Size | 11/25 in |
Tip Size | 7/16 in |
For Fastener Size | 11/25 in |
Shank Length | 5 in |
Description
This Wera 7/16 in. Solid Round Shank Nut Driver is the perfect tool for your next project. The ergonomic handle provides comfort and control, while the color helps you to easily spot it amongst other tools. With a hex size of 7/16 in., this solid round shank nut driver fits most common nuts and bolts. It has an overall length of 9 1/4 in., making it easy to grip with both hands. The orange and yellow handle is molded for durability, while the multi-component design makes it comfortable to hold onto. This durable Wera 7/16 in. Solid Round Shank Nut Driver will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.