Shop All Nut Drivers
Wera
Nut Driver, 1/4 in, Hollow, Ergo, 2-25/32 in
Mfr # 05029502001
Zoro # G2634737
product price: $6.99
/ea
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Handle Color Black/Green
- Insulated No
- Tether Capable Tether Capable
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05029502001
- Zoro # G2634737
- Country of Origin Czechia
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 2 25/32 in |
Nut Driver Overall Length | 6 1/2 in |
Nut Driver Hex Size | 1/4 in |
Hex Size | 1/4 |
Details
SAE or Metric | SAE |
Nut Driver Handle Color | Black/Green |
Insulated | No |
Tether Capable | Tether Capable |
Nonsparking | No |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Handle Material | Multi-Component |
Insulated / Uninsulated | Uninsulated |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Design | Ergonomic |
Nut Holding | No |
Item | Nut Driver |
Magnetic/Nonmagnetic | Nonmagnetic |
Tether Style | Tether Capable |
Shank Material | Alloy Tool Steel |
Description
Nut Driver, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Large Locking Tap Adapter (82801)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- WERA Nut Driver, 5/16 in, Hollow, Ergo, 3-5/32 in (05029503001)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- GREY PNEUMATIC 1"DR X 27MM HEX (4927M)
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- WRIGHT TOOL Nut Driver Hollow Shaft 1/4 (9222)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- KO-KEN T Handle Socket 5/16 6 Point 250 x 200mm (104A-5/16)
- Wera Screwdrivers and Nutdrivers