Shop All Multi-Bit Screwdrivers
Wera
Mixed Bit 3 3/4 in, , Num. of pieces:20
Mfr # 05073671001
Zoro # G0091948
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Bit Style Mixed
- Measurement Type SAE
- Finish Chrome
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073671001
- Zoro # G0091948
- UPC # 00689999615206
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 3 3/4 in |
Sizes Included | Phillips: #0 + #00 + #1, Slotted: 4 mm |
Tip Size | #0, #00, #1, 44 mm |
For Fastener Size | PH 00, 0, 1, TX 1, 2, 3, 4, 5, 6, IP 1, 2, 3, 4, Hex1.5, 2, Slotted 0.23x1.5, 0.4x2, 0.5x3, IPR 1 |
Description
Multi-Bit Screwdriver, Tip Size #0, #00, #1, 44 mm, Tip Style Phillips, Slotted, Locking, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Material Alloy Steel, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 21PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21114)
- HANSON 1/2" Cobalt High Speed Steel Jobber Length Drill Bit (3016132)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175001)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- WERA Bitholding screwdriver set (05057114001)
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- WERA Precision Screwdriver Set, Sl/Ph, 6 pcs. (05118152001)
- WERA Hex Bit 102 mm, Drive Size: 9 mm , Num. of pieces:1 (05003990001)
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- Wera Screwdrivers and Nutdrivers