Shop All Hex Keys
Wera
Metric Cushion Grip L Key, 1.5mm Tip Size
Mfr # 05022500002
Zoro # G2538331
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3-1/2"
- Blade Material Alloy steel
- Finish Zinc Phosphate
- Handle Length 9/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3-1/2" |
Handle Length | 9/16 in |
Tip Size | 1.5mm |
Handle-Length | 9/16" |
Arm-Length | 3-1/2" |
Details
Blade Material | Alloy steel |
Finish | Zinc Phosphate |
Handle Material | Plastic |
Handle Type | Cushion Grip |
SAE or Metric | Metric |
Shape | L |
Working Angle | 25 Degrees |
Handle Color | Green |
Meets/Exceeds | ISO 2936 |
Measurement Type | Metric |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Nonsparking | No |
Hex/Torx Key Product Grouping | Hex Key |
Insulated / Uninsulated | Uninsulated |
Item | Ball End Hex Key |
Tether Style | Tether Capable |
Description
Ball End Hex Key, Tip Size 1.5mm, Zinc Phosphate, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1070)
- FEIN Nibbler Die for Mfr. No. BLK 3.5 (31309097002)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/32 (C47591)
- WERA Long Ballpoint Hex Key, 3mm x 126mm, PK10 (05027104001)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- WERA Plain L Key, 3/8 in Tip Size, 8 in Long, 9 in Short (05022638001)
- WERA Flag Handle T Key, T30 Tip Size, 8 in Long (05023378001)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short (15164)
- Wera Hex Keys & Hex Key Sets