Shop All Multi-Bit Screwdrivers
Wera
Kraftform Kompakt Turbo I Imperial 1
Mfr # WER05057485001
Zoro # G206155785
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # WER05057485001
- Zoro # G206155785
- Country of Origin Multiple
- Category Multi-Bit Screwdrivers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 30 ft Corded Drain Cleaning Machine, 120V AC (55808)
- SENCO Phillips #2 X 7-1/2 in. L Power Bit Steel 2 pk (EA0300)
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank (55-L2-197)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- WERA Hex Bit 102 mm, Drive Size: 9 mm , Num. of pieces:1 (05003990001)
- WERA External Hexagon Bit 9-7/50", Drive Size: 1/4" , Num. of pieces:1 (05051205001)
- WERA External Hexagon Bit 119 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051464001)
- WERA Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in, Drive Size: 1/4 in (05071116001)
- WERA Screwdriver Set, Slotted/Phillips, 6 Pc (05032060001)
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- Wera Multi-Bit Screwdrivers