Shop All Multi-Bit Screwdrivers
Wera
Kompakt 25 W/ Pouch 7 Pc Bit Set
Mfr # WER05051024001
Zoro # G406155790
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # WER05051024001
- Zoro # G406155790
- Country of Origin Multiple
- Category Multi-Bit Screwdrivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In Line Blow Gun with Rubber Tip (B312)
- SQUIDS BY ERGODYNE 3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK (3155PK)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Impact S (CMMT15870)
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051273001)
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (05073661002)
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051461001)
- WERA Phillips Bit 8 in, Drive Size: 6mm , Num. of pieces:1 (05032022001)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- Wera Screwdrivers and Nutdrivers