Shop All Screwdrivers
Wera
Insulated Slotted Screwdriver 9/64 in Round
Mfr # 05022730001
Zoro # G1403403
original price:
$9.75
9% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05022730001
- Zoro # G1403403
- UPC # 00692617457577
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 81 mm |
For Fastener Size | 9/64 in |
Description
Insulated Slotted Screwdriver, Tip Size 9/64 in, Slotted, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Punch 7/32IN (565F)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap (DWT54471)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/4-E (C97313)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 9/64 (C11400)
- WERA Screwdriver T9 Round (05028004001)
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster (05018262001)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- WERA Screwdriver #2 Round (05031444001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- STANLEY SCREWDRIVER PHILLIPS 3.5 (62-560)
- Wera Screwdrivers