Shop All Screwdrivers
Wera
Insulated Slotted Screwdriver 5/32 in Round
Mfr # 05006115001
Zoro # G0367367
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05006115001
- Zoro # G0367367
- UPC # 04013288027252
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 4 in |
Overall Length | 7 3/4 in |
Handle Length | 98 mm |
For Fastener Size | 5/32 in |
Description
Insulated Slotted Screwdriver, Tip Size 5/32 in, Slotted, Ergonomic, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- TENG TOOLS Straight Pneumatic Air Needle Scaler (ARN12)
- MILWAUKEE TOOL Carbon Brush (05-78-0305)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- WERA Precision Screwdriver 1.5mm Round (05118002001)
- WERA Screwdriver #2 Round (05009315001)
- WERA ESD-Safe Precision Torx Screwdriver T5 Round (05030121001)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- WERA Ratchet Screwdirver, Metric, SAE (05023460001)
- CEMENTEX 1/4x9-3/4 Flat Screwstarter (D3FTSH)
- Wera Screwdrivers and Nutdrivers