Shop All Screwdrivers
Wera
Insulated Slotted Screwdriver 5/16 in Round
Mfr # 05006135001
Zoro # G1957487
original price:
$16.00
16% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05006135001
- Zoro # G1957487
- UPC # 00696567776764
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 8 in |
Overall Length | 12 in |
Handle Length | 200 mm |
For Fastener Size | 5/16 in |
Description
With its ergonomic handle and antiroll design, the Wera 05006135001 Insulated Screwdriver Slotted 5/16" 8 in Round is a great tool for keeping your hands protected from high voltage. This insulated screwdriver has a 1000V rating and an alloy steel shank with a lasertip finish. The keystone slotted tip measures 5/16 in. while the overall length of the screwdriver is 12 in. It also has an 8 in round shank and an ergonomic handle that offers protection against high voltage shocks. The Wera 05006135001 Insulated Screwdriver Slotted 5/16" 8 in Round is a safe way to get your work done without any injuries or accidents along the way.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1/2" x 2" (HML.1/2)
- AMSCOPE General Purpose Tweezers 6 Piece Set In Vinyl Pouch (TW-472-SET)
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- WERA ESD-Safe Precision Slotted Screwdriver 5/64 in Round (05030102001)
- WERA Demolition Screwdriver 1/2 in Hex with Hex Bolster (05018272001)
- WERA Ratchet Screwdirver, Metric, SAE (05023460001)
- WERA Insulated Square Screwdriver #3 Round (05004782001)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- Wera Screwdrivers and Nutdrivers