Shop All Screwdrivers
Wera
Insulated Slotted Screwdriver 1/8 in Round
Mfr # 05006105001
Zoro # G1292645
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05006105001
- Zoro # G1292645
- UPC # 04013288123251
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 7 in |
Handle Length | 81 mm |
For Fastener Size | 1/8 in |
Description
If you are looking for a tool that will help to prevent electric shock, the WERA 05006105001 Insulated Screwdriver Slotted 1/8" 4 in Round is what you need. This insulated slotted screwdriver has an ergonomic handle design with antiroll handle, allowing for improved control and grip. The lasertip provides additional security against slipping. It has a keystone slotted tip size of 1/8 in., shank length of 4 in., overall length of 7 in., and shank material of alloy steel. It also has a red and yellow coloured handle. The WERA Insulated Screwdriver Slotted 1/8" 4 in Round is an essential tool to have on hand when working with electrical components or wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- WESTWARD 3/8 in Drive Socket Wrench Set SAE 20 Pieces 3/8 in to 7/8 in , Chrome (4PL98)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- WERA Precision Screwdriver 1.8mm Round (05118004001)
- WERA Stubby/Carburetor Screwdriver #3 Round (05008782001)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05006115001)
- WERA Ball End Precision Hex Screwdriver 2 mm Round (05118092001)
- URREA Amber Screwdriver 1/8"X8" Cabinet (9627)
- Wera Screwdrivers and Nutdrivers