Shop All Screwdrivers
Wera
Insulated Slotted Screwdriver 1/4 in Round
Mfr # 05006125001
Zoro # G0394746
original price:
$11.59
9% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05006125001
- Zoro # G0394746
- UPC # 04013288169679
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 in |
For Fastener Size | 1/4 in |
Description
Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 56 mm Size, Standard Socket, Black Phosphate (49-66-6611)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- WERA Demolition Screwdriver #1 Hex with Hex Bolster (05017005001)
- WERA ESD-Safe Precision Phillips Screwdriver #00 Round (05030110001)
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- WERA ESD-Safe Precision Slotted Screwdriver 5/64 in Round (05030102001)
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- WERA Screwdriver #4 Round (5117687001)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9147)
- Wera Screwdrivers