Wera

Insulated Screwdriver Set, Slotted/Phillips, 10 pcs (Discontinued)


This Product is Discontinued
Shop for all Screwdriver Sets

Key Features

  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted/Phillips
  • Tip Size 1/8 in, 3/32 in, 5/32 in, 7/32 in
  • Handle Material Multicomponent
  • Handle Design Ergonomic with Antiroll and Rotating Cap
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 1/8 in, 3/32 in, 5/32 in, 7/32 in
Shank Length 3 in to 6 in
Sizes Included Keystone Slotted: 3/32 in x 3 in, 1/8 in x 4 in, 9/64 in x 4 in, 5/32 in x 4 in, 7/32 in x 5 in, 1/4 in x 6 in, Phillips: #0 x 3 in, #1 x 3 in, #2 x 4 in, #3 x 6 in

Description

Insulated Screwdriver Set, Tip Finish Chrome, 1/8 in, 3/32 in, 5/32 in, 7/32 in, Phillips, Slotted, Ergonomic, Number of Pieces 10, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 3/32 in x 3 in , 1/8 in x 4 in , 9/64 in x 4 in , 5/32 in x 4 in , 7/32 in x 5 in , 1/4 in x 6 in , Phillips #0 x 3 in , #1 x 3 in , #2 x 4 in , #3 x 6 in , IEC EN DIN 60900, Tether Ready No, Range of Shank Lengths 3 in to 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products