Shop All Combination Wrench Sets
Wera
Insulated Screwdriver Set, 12 pc.
Mfr # 05347900001
Zoro # G5071683
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Includes (6) Slotted Screwdrivers: 0.4 x 2.5, 0.5 x 3.0, 0.6 x 3.5, 0.8 x 4.0, 1.0 x 5.5, 1.2 x 6.5mm, (4) Phillips Screwdrivers: #0, #1, #2, #3, (2) Robertson Square Recess Screwdrivers: #1, #2
- Insulated Yes
- Measurement Type Metric
- Screwdriver and Nut Driver Grouping Screwdriver Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05347900001
- Zoro # G5071683
- UPC # 04013288139214
- Country of Origin Czechia
- Category Combination Wrench Sets
Dimensions
Tip Size | #0, #1, #2, #3, 0.4 to 1.2 mm |
Shank Length | 2.5mm to 6.5mm |
Sizes Included | Phillips: #0, #1, #2, #3, (2) Robertson Square Recess: #1, #2, Slotted: 0.4 x 2.5, 0.5 x 3, 0.6 x 3.5, 0.8 x 4, 1 x 5.5, 1.2 x 6.5 mm |
Description
Wera's 05347900001 Insulated Screwdriver Set is a handy set of 12 metric screwdrivers. It comes in a rack, which helps to keep the tools organized and easily accessible. The insulated screwdrivers are made from chromium-vanadium steel for superior strength and durability. This set has #0, #1, #2 and #3 tips that can be used on screws from 0.4 to 1.2 mm in size. With the addition of a slotted or Phillips tip, you have a versatile tool kit that will help you tackle various tasks at home or at work. The set also includes two slotted bits and two Phillips bits so that you have more options when working with your fasteners. Wera's 05347900001 Insulated Screwdriver Set is the perfect tool kit for your needs because it contains an assortment of high quality screwdrivers that can meet all your requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (88035D2B51710)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD32236)
- POWERMATE VX Butterfly Impact Wrench, 3/8in. (024-0108CT)
- WERA Combination Wrench Set, SAE, 4 pcs. (05020092001)
- WERA Combination Wrench Set, Metric, 11 pcs. (05020091001)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- WERA Combination Wrench Set, SAE, 8 pcs. (05020093001)
- WERA Combination Wrench Set, Metric, 4 pcs. (05020090001)
- TITAN SAE Raised Panel Wrench Set, 14 pcs. (17329)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- Wera Wrenches