Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex, #2
Mfr # 05003441001
Zoro # G0892552
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003441001
- Zoro # G0892552
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 9 mm |
Overall Bit Length | 6 1/16 in |
Point Size | #2 |
Shank Size | 9mm |
Overall Length | 6-1/16" |
Tip Size | #2 |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insulated Screwdriver Bit |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Plastic Coated |
For Use With | Kraftform Kompakt VDE 62 i |
Material | Steel |
Description
Insulated Screwdriver Bit, Application - Tools Hand, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/16 in, SAE, Finish Plastic Coated, Impact Rated No, For Use With Kraftform Kompakt VDE 62 i, Insulated Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- IDEAL Insulated Screwdriver #0 Round (35-9169)
- BIG HORN 7 Piece Countersink Drill Bit Set with Quick-Change Hex Shank Adapters (13203)
- WERA Torsion Bit, Metric, 1/4", Hex, 1mm, 1" (05056174001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-15IPX-5PK)
- Wera Screwdriver Bits