Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex, #1
Mfr # 05003440001
Zoro # G2213452
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003440001
- Zoro # G2213452
- UPC # 04013288104311
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 9 mm |
Overall Bit Length | 6 1/16 in |
Shank Size | 9mm |
Overall Length | 6-1/16" |
Point Size | #1 |
Tip Size | #1 |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Kraftform Kompakt VDE 62 i |
Impact Rated | No |
Finish | Plastic Coated |
SAE or Metric | SAE |
Item | Insulated Screwdriver Bit |
Material | Steel |
Description
This Wera 05003440001 Insulated Screwdriver Bit is the perfect solution for all your screwdriving needs. The 9mm hex shank size makes this insulated screwdriver bit compatible with most common screws and bolts. The S2 steel fastening tool has a plastic coating that ensures durability and protects against corrosion. Its #1 fastening tool tip size means you can use it to drive most screws of this type. This hex shank insulated screwdriver bit has an overall length of 6 1/16 in., while its hex shank size is 9 mm. This Wera Screwdriver Bit will prove invaluable when it comes to performing routine maintenance on small devices or household appliances, or working on other projects around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5211MN)
- STARRETT Carbide Tipped Hole Saw, 19/32", 15mm (SM15)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003441001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003446001)
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05135008001)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- Wera Screwdrivers and Nutdrivers