Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex, #1
Mfr # 05003411001
Zoro # G2426593
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003411001
- Zoro # G2426593
- UPC # 04013288104120
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 9 mm |
Overall Bit Length | 6 1/16 in |
Point Size | #1 |
Overall Length | 6-1/16" |
Shank Size | 9mm |
Tip Size | #1 |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Kraftform Kompakt VDE 62 i |
Impact Rated | No |
Item | Insulated Screwdriver Bit |
SAE or Metric | SAE |
Finish | Plastic Coated |
Material | Steel |
Description
Insulated Screwdriver Bit, Application - Tools Hand, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/16 in, SAE, Finish Plastic Coated, Impact Rated No, For Use With Kraftform Kompakt VDE 62 i, Insulated Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY GLASS CUT WHL STL 10PC (02-120)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- J.W. WINCO DIN6336-KT-63-M10-K Hand Knob (10NX34/K)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS (05071101001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- EAZYPOWER Slow Spiral Masonry Drill, 3/16"x4" (75649)
- Wera Screwdrivers and Nutdrivers