Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex
Mfr # 05003463001
Zoro # G3538333
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Circular Switch Cabinet Key
- Fastening Tool Tip Size 9 mm
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003463001
- Zoro # G3538333
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9 mm |
Hex Shank Size | 9 mm |
Overall Bit Length | 3 9/16 in |
Overall Length | 3-9/16" |
Shank Size | 9mm |
Details
Application - Tools | Hand |
Bit Style | Circular Switch Cabinet Key |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Fiberglass |
Item | Insulated Screwdriver Bit |
For Use With | Kraftform Kompakt 99 FL |
Impact Rated | No |
Finish | Plastic Coated |
SAE or Metric | SAE |
Material | Glass-Fiber |
Description
The WERA 05003463001 Insulated Screwdriver Bit is the perfect tool for tightening and loosening screws. It has a hex shank, which means it can be used with any standard screwdriver or ratchet. This 9mm insulated screwdriver bit features a circular switch cabinet key tip. The hex shank measures 9 mm in size, while the overall length of the bit is 3 9/16 in. The fiberglass handle offers insulation against electric shock when working with live electrical circuits. Its plastic coating makes it resistant to corrosion and wear and tear caused by rusting agents like dust, water and oil. When you need to tighten or loosen screws on your project, use this WERA Insulated Screwdriver Bit for greater control over your work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- SKF USA Auto Luber (LAGD 125/HB2)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05056172001)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003446001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- WERA Torsion Bit, Metric, 1/4", Hex, 5mm, 1", SS (05071075001)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- Wera Screwdrivers and Nutdrivers