Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex
Mfr # 05003404001
Zoro # G1691112
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Slotted
- Fastening Tool Tip Size 7/32 in
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003404001
- Zoro # G1691112
- UPC # 04013288136329
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/32 in |
Hex Shank Size | 9 mm |
Overall Bit Length | 6 1/16 in |
Point Size | 7/32" |
Shank Size | 9mm |
Overall Length | 6-1/16" |
Tip Size | 7/32" |
Details
Application - Tools | Hand |
Bit Style | Slotted |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insulated Screwdriver Bit |
Impact Rated | No |
For Use With | Kraftform Kompakt VDE 60 i |
Finish | Plastic Coated |
Material | Steel |
Description
Insulated Screwdriver Bit, Application - Tools Hand, Bit Style Slotted, Fastening Tool Tip Size 7/32 in, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/16 in, SAE, Finish Plastic Coated, Impact Rated No, For Use With Kraftform Kompakt VDE 60 i, Insulated Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 59/64 (52459)
- IRWIN GLASS/TILE DRLBT 1/8X6"" (50508)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.30mm (C74034)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- WERA Torsion Bit, Metric, 1/4", Hex, 1mm, 1" (05056174001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- WERA Power Bit, SAE, 1/4", Hex, T30, 3-1/2", SS (05071094001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- Wera Screwdriver Bits