Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex
Mfr # 05003403001
Zoro # G1782225
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Slotted
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003403001
- Zoro # G1782225
- UPC # 00005003403001
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Hex Shank Size | 9 mm |
Overall Bit Length | 6 1/16 in |
Overall Length | 6-1/16" |
Point Size | 5/32" |
Shank Size | 9mm |
Tip Size | 5/32" |
Details
Application - Tools | Hand |
Bit Style | Slotted |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insulated Screwdriver Bit |
Impact Rated | No |
For Use With | Kraftform Kompakt VDE 60 i |
SAE or Metric | SAE |
Finish | Plastic Coated |
Material | Steel |
Description
Insulated Screwdriver Bit, Application - Tools Hand, Bit Style Slotted, Fastening Tool Tip Size 5/32 in, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/16 in, SAE, Finish Plastic Coated, Impact Rated No, For Use With Kraftform Kompakt VDE 60 i, Insulated Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- PROTO Combination Wrench, 1" Sz, 14" Length (J1232-T500)
- FLEMING SUPPLY 15-piece Router Bit Set with 0.25" Shank and Wood Storage Case for Home Improvement and DIY (256406GHH)
- PROTO Combination Wrench, SAE, 1-3/8in Size (J1244)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", SS (05071037001)
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS (05071101001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- VEGA Torx 30 Socket Bit x 3/4" - 1/4 Sq Dr (120T30SB)
- Wera Screwdriver Bits