Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, Metric, 9mm, Hex
Mfr # 05003461001
Zoro # G3517674
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Switch Cabinet Key
- Fastening Tool Tip Size 8.1 mm
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003461001
- Zoro # G3517674
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8.1 mm |
Hex Shank Size | 9 mm |
Overall Bit Length | 3 9/16 in |
Point Size | 8.1mm |
Overall Length | 3-9/16" |
Shank Size | 9mm |
Tip Size | 8.1mm |
Details
Application - Tools | Hand |
Bit Style | Square Switch Cabinet Key |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Fiberglass |
Finish | Plastic Coated |
Item | Insulated Screwdriver Bit |
Impact Rated | No |
For Use With | Kraftform Kompakt 97 VK |
SAE or Metric | Metric |
Material | Glass-Fiber |
Description
Insulated Screwdriver Bit, Application - Tools Hand, Bit Style Square Switch Cabinet Key, Fastening Tool Tip Size 8.1 mm, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material Fiberglass, Overall Bit Length 3 9/16 in, Metric, Finish Plastic Coated, Impact Rated No, For Use With Kraftform Kompakt 97 VK, Insulated Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/8"opening size. (2634SW)
- MORSE 1/2" Diamond Grit Hole Saw (DGM08C)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- WERA Power Bit, SAE, 1/4", Hex, 3/32", 3-1/2", SS (05071105051)
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- WERA Power Bit, SAE, 1/4", Hex, T20, 3-1/2", SS (05071091001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- WERA Power Bit, SAE, 4mm, Halfmoon, #1, PK10 (05135277001)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-WX-5PK)
- Wera Screwdrivers and Nutdrivers