Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, Metric, 9mm, Hex
Mfr # 05003460001
Zoro # G3524857
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Recess
- Fastening Tool Tip Size 6.3 mm
- Shank Style Hex
- Hex Shank Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003460001
- Zoro # G3524857
- UPC # 04013288105349
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6.3 mm |
Hex Shank Size | 9 mm |
Overall Bit Length | 3 9/16 in |
Overall Length | 3-9/16" |
Point Size | 6.3mm |
Shank Size | 9mm |
Tip Size | 6.3mm |
Details
Application - Tools | Hand |
Bit Style | Square Recess |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Fiberglass |
Finish | Plastic Coated |
Item | Insulated Screwdriver Bit |
For Use With | Kraftform Kompakt 96 VK |
SAE or Metric | Metric |
Impact Rated | No |
Material | Glass-Fiber |
Description
Insulated Screwdriver Bit, Application - Tools Hand, Bit Style Square Recess, Fastening Tool Tip Size 6.3 mm, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material Fiberglass, Overall Bit Length 3 9/16 in, Metric, Finish Plastic Coated, Impact Rated No, For Use With Kraftform Kompakt 96 VK, Insulated Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX1213/64)
- HHIP 6 Pc Inspection Kit Caliper MaGBase Indicator Micrometer Points (4902-0006)
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS (05071072001)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- KO-KEN Bit TORX T27 25mm 1/4 Hex Drive (108T.25-T27)
- Wera Screwdriver Bits