Shop All Screwdrivers
Wera
Insulated Phillips Screwdriver #3 Round
Mfr # 05006156001
Zoro # G0429737
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05006156001
- Zoro # G0429737
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 in |
Handle Length | 112 mm |
For Fastener Size | #3 |
Description
If you are looking for a high-quality insulated screwdriver, the WERA 05006156001 Insulated Screwdriver Phillips #3 6 in Round is an excellent choice. It is designed to meet the demands of your job. Rated at 1000V, this insulated screwdriver has an ergonomic handle with antiroll design. The handle color comes in red and yellow, while the tip style group features a Phillips screwdriver tip style. The alloy steel shank has a length of 6 in., and the overall length is 10 in. This insulated screwdriver also features a lasertip finish which protects against corrosion and gives it added durability. Equip yourself with this top quality WERA Insulated Screwdriver Phillips #3 6" Round for all your tasks around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (416008)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (14229RPB154570)
- DEWALT Oscillating Wood Detail Blade (DWA4208)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA ESD-Safe Precision Phillips Screwdriver #00 Round (05030110001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- WERA Screwdriver #3 Round (05008735001)
- WERA Screwdriver #2 Round (5008720001)
- WIHA Precision Hex Screwdriver, 1/16 in (27557)
- Wera Screwdrivers