Shop All Screwdrivers
This Product is Discontinued
Wera
Insulated Phillips Screwdriver #2 Round (Discontinued)
Mfr # 05031603001
Zoro # G2493836
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05031603001
- Zoro # G2493836
- UPC # 04013288110251
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Handle Length | 105 mm |
For Fastener Size | #2 |
Description
The Wera 05031603001 Insulated Screwdriver is designed to protect you from 1000V. It also has an ergonomic handle for enhanced comfort and control. The black oxide tip provides durability and helps resist corrosion. With an antiroll handle design, the screwdriver will not roll away when you set it down on a flat surface. The ergonomic handle has a length of 105 mm and features a red or yellow color depending on which size you choose. Made with alloy steel, the shank is 4 in long and has a round shape. The Wera 05031603001 Insulated Screwdriver comes with all the features you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.