Shop All Screwdrivers
Wera
Insulated Phillips Screwdriver #2 Round
Mfr # 05022734001
Zoro # G0882472
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05022734001
- Zoro # G0882472
- UPC # 04013288125996
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 105 mm |
For Fastener Size | #2 |
Description
Insulated Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon (DD4510H)
- MAYHEW 4PC Mini Hook Pick Set Display (MAY60003)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- WERA Screwdriver T9 Round (05028004001)
- WERA Screwdriver 5/32 in Round (5008027001)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- WERA General Purpose Torx Screwdriver T8 Round (05028048001)
- CRESCENT Screwdriver Set Slot 4Pc (CS4PCS)
- Wera Screwdrivers