Shop All Screwdrivers
Wera
Insulated Phillips Screwdriver #1 Round
Mfr # 05022733001
Zoro # G0293045
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05022733001
- Zoro # G0293045
- UPC # 04013288122179
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 1/8 in |
Overall Length | 7 in |
For Fastener Size | #1 |
Description
Insulated Phillips Screwdriver, Tip Size #1, Phillips, Ergonomic, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-30E)
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- WERA General Purpose Torx Screwdriver T20 Round (05028070001)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster (05018260001)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- WERA Screwdriver 3/32 in Round (5110000001)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9134)
- Wera Screwdrivers