Shop All Screwdrivers
This Product is Discontinued
Wera
Insulated Phillips Screwdriver #0 Round (Discontinued)
Mfr # 05031600001
Zoro # G1085551
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05031600001
- Zoro # G1085551
- UPC # 04013288110220
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3 1/8 in |
Overall Length | 6 1/4 in |
Handle Length | 81 mm |
For Fastener Size | #0 |
Description
Insulated Phillips Screwdriver, Tip Size #0, Phillips, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.