Shop All Impact Bits
Wera
Insert Bit, 1/4", Phillips, PH2, Bits, SAE or Metric: Metric
Mfr # 05073956001
Zoro # G3315265
original price:
$12.54
10% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 1-31/32"
- Includes Insert Bits
- Point Size PH2
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073956001
- Zoro # G3315265
- UPC # 4013288159731
- Country of Origin Czechia
- Category Impact Bits
Dimensions
Overall Length | 1-31/32" |
Point Size | PH2 |
Shank Size | 1/4" |
Fastening Tool Tip Size | PH2 |
Details
Item | Power Bit |
SAE or Metric | Metric |
Includes | Insert Bits |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Shank Style | Hex |
Finish | Unfinished |
Bit Style | Phillips |
Material | Steel |
Fastening Tool Item | Power Bit |
Application - Tools | Impact |
Single End/Double End | Single End |
Description
This Wera 05073956001 Insert Bit is a high-quality tool that will meet the demands of your job. The bit has a 1/4" shank size and measures 1-31/32" in overall length. Made of S2 steel, it has a PH2 point size. Designed for use with impact drivers, this insert bit allows you to work faster and more efficiently than ever before. This Wera Power Bit is the ideal solution for completing your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Combination Blade, 14 (LU84M014)
- METABO 18V 5.5 Ah LiHD Battery Pack (2nd Generation) (625368000)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7218H)
- GENERAL TOOLS Magnetic Pickup with Pivot Joint, 13 In (394)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits (05073916001)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Insert 1" Impact Pro 250Pcs (71102)
- VESSEL NECK TORSION Power Bit PH3x50, PK2 (NTPH350P2)
- WIHA Impact Insert Bit Torx T25-250 (76587)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- WIHA Impact Power Bit Torx T30-250 (76598)
- CHICAGO PNEUMATIC No. 5 Spline Drive Wheel Service Sae/Mm Set (8940167878)
- Wera Impact Bits