Shop All Multi-Bit Screwdrivers
Wera
Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in
Mfr # 05051041001
Zoro # G4040233
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 5 1/2 in
- Bit Style Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R)
- Measurement Type SAE
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05051041001
- Zoro # G4040233
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 1/2 in |
Sizes Included | Hex: 3/32 in + 1/8 in + 5/32 in + 3/16 in, Phillips: #1 + #2 + #3, Robertson Square Recess: #1 + #2 + #3, Slotted: 1 mm, Tamper Resistant Torx TR10 + TR15 + TR20 + TR25 + TR30 |
Tip Size | #1, #2, #3, 1 mm, 1/8 in, 3/16 in, 3/32 in, 5/32 in, TR10, TR15, TR20, TR25, TR30 |
Description
With the WERA 05051041001 Multi-Bit Screwdriver, you will be able to work on a variety of fasteners. It has 17 pieces that include tips in the sizes #1, #2, #3, 1 mm, 1/8 in., 3/16 in., 3/32 in., 5/32 in., TR10, TR15, TR20 and TR25. The screwdriver is made with crosspoint tip style for increased contact area between the bit and fastener recesses. It also features hex-plus tip style for higher torque transfer when driving screws into tough materials. This tool has a square drive that allows for better stability when working with hard materials such as stainless steel or brass. All of its bits are held securely within the handle by a quick change retainer ring. The WERA 05051041001 Multi-Bit Screwdriver is a versatile tool you can rely on every day at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Tool Bag, Black, Canvas, 13 Pockets (510216SPBLK)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- ELESA Black-oxide steel plunger, with locking nut, PMT.101-5-3/8-24-AK-C6 (PMT.101-AK (inch sizes))
- MILWAUKEE TOOL 1/4 in. SDS-Plus SLEDGE Mortar Knife (48-62-6048)
- WERA Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit (05057111001)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- Wera Screwdrivers and Nutdrivers