Shop All Multi-Bit Screwdrivers
Wera
Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in, Drive Size: 1/4 in
Mfr # 05071116001
Zoro # G3267372
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 3 1/2 in
- Bit Style Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R)
- Measurement Type SAE
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071116001
- Zoro # G3267372
- UPC # 04013288115713
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 3 1/2 in |
Sizes Included | Hex: 3 mm + 4 mm + 5 mm + 6 mm, Phillips: #1 + #2 + #3, Pozidriv #1 + #2 + #3, Slotted: 5.5 mm, Tamper Resistant Torx TR10 + TR15 + TR20 + TR25 + TR30 |
For Fastener Size | PH 1, 2, 3, PZ 1, 2, 3, TORX BO 10, 15, 20, 25, 30, Slotted 1x5.5, HexPlus 3, 4, 5, 6 |
Tip Size | #1, #2, #3, 3 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, TR10, TR15, TR20, TR25, TR30 |
Description
The WERA 05071116001 Multi-Bit Screwdriver is a versatile tool that allows you to change bits in seconds. With a vacuum ice-hardening process, the blades are stronger and will stay sharp longer. The Rapidaptor quick release chuck allows for one handed bit insertion and removal, and can be used with other brands of bits. The interchangeable blade system means you will never have to buy another screwdriver again. Made from alloy steel, the blades are designed for heavy duty use and come in 17 different sizes. This multi-bit screwdriver has all the features you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- DEWALT 1/4 COLLET FOR DYRWALL CUTOUT TOOL (DCE55014)
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53417)
- WERA Phillips Bit 8 in, Drive Size: 6mm , Num. of pieces:1 (05032022001)
- WERA Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit (05057111001)
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051273001)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- Wera Multi-Bit Screwdrivers