Shop All Screwdriver Bits
Wera
Hex-Plus Bit, 3mm x 50mm, PK10
Mfr # 05059605001
Zoro # G2133654
product price: $36.19
/pk 10, $3.62/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05059605001
- Zoro # G2133654
- Country of Origin Czechia
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Hex-Plus Bit |
Description
With the WERA 05059605001 Hex-Plus Bit, you will be able to work with fasteners that require a hexagonal socket. It is designed for use with hex-plus sockets and has a length of 50mm. This 3mm x 50mm bit set comes in a pack of 10. The WERA 05059605001 Hex-Plus Bit will help you get your projects done faster and more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- POWERWELD Clear Face Shield, Bound with Aluminum Band, 8" x 12" (804BCL)
- MOTOR GUARD Wonder Block (740)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- Wera Screwdriver Bits