Shop All Multi-Bit Screwdrivers
Wera
Hex Bit 102 mm, Drive Size: 9 mm , Num. of pieces:1
Mfr # 05003990001
Zoro # G2962504
original price:
$21.95
9% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 9 mm
- Overall Length 102 mm
- Bit Style Hex
- Measurement Type SAE
- Material Ergonomic, Multi-component Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003990001
- Zoro # G2962504
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 9 mm |
Overall Length | 102 mm |
Tip Size | Handle Only |
Sizes Included | Handle Only |
Description
Multi-Bit Screwdriver, Tip Size Handle Only, Tip Style Handle Only, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 9 mm, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- MILWAUKEE TOOL Hex Screw Driver Kit, 1/4 in, 18 pcs (2101-22, 48-32-4403)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- WERA Precision Screwdriver Set, Sl/Ph, 6 pcs. (05118152001)
- WERA Precision Nut Driver Set, 6 Pieces, Metric (05118156001)
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- Wera Screwdrivers and Nutdrivers