Shop All Screwdriver Bits
Wera
Harpoon Bit, Phillips Screws, 2x70mm, PK10
Mfr # 05160895001
Zoro # G2133758
product price: $58.79
/pk 10, $5.88/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05160895001
- Zoro # G2133758
- Country of Origin Czechia
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Harpoon ACR Bit for Phillips Screws |
SAE or Metric | SAE, Metric |
Description
Harpoon ACR Bit for Phillips Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- EXCEL BLADES #18 Large Chisel Blades, 100PK (22618IND)
- AJAX TOOL WORKS PUNCH TAPERED JP SK .498 (AJA961)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- WERA Power Bit, SAE, 1/4", Hex, T20, 3-1/2", SS (05071091001)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- BEST WAY TOOLS Bit Security T3 Torx (86187)
- Wera Screwdriver Bits