Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T9 Round
Mfr # 05028049001
Zoro # G6578402
original price:
$6.95
5% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T9
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05028049001
- Zoro # G6578402
- UPC # 04013288106650
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T9 |
Shank Length | 2 3/8 in |
Overall Length | 5 1/2 in |
For Fastener Size | T9 |
Description
General Purpose Torx Screwdriver, Tip Size T9, Torx, Ergonomic, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- TEKTON Angled End Handled Pry Bar Set, 2-Piece 36, 45 in. (LSQ90504)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48536)
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006135001)
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster (05018260001)
- WERA Screwdriver 1/8 in Round (5110001001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- Wera Screwdrivers