Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T30 Round
Mfr # 05028073001
Zoro # G6556160
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T30
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028073001
- Zoro # G6556160
- UPC # 04013288138385
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T30 |
Shank Length | 12 in |
Overall Length | 15 1/2 in |
Handle Length | 105 mm |
For Fastener Size | TX30 |
Description
The WERA 05028073001 Torx T30 11 13/16 in Round Screwdriver is the perfect tool for removing and tightening torx screws. The handle is ergonomically designed, so you can work with this screwdriver for long periods of time without experiencing fatigue. It has a holding function that allows you to use it as a spanner or wrench. This general purpose torx screwdriver features an alloy steel shank, which makes it durable and resistant to corrosion. The black and green plastic handle provides comfort while working. The WERA Torx T30 11 13/16 in Round Screwdriver is the ideal tool for torx screws of all sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gauge Stair Set 2-Pieces Brass (803)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- WERA Phillips Screwdriver, #3 (05008852001)
- WERA ESD-Safe Precision Slotted Screwdriver 5/32 in Round (05030107001)
- PERFORMANCE TOOL Strike Cap Driver Set 6P (W1729)
- Wera Screwdrivers