Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T30 Round
Mfr # 05028055001
Zoro # G2510252
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T30
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028055001
- Zoro # G2510252
- UPC # 00401328812953
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T30 |
Shank Length | 4 9/16 in |
Overall Length | 8 1/2 in |
Handle Length | 105 mm |
For Fastener Size | TX30 |
Description
General Purpose Torx Screwdriver, Tip Size T30, Torx, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- WOODOWL Countersink #12 - 7/32" (00711)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/8 in Round (612-4-INS)
- WERA Insulated Phillips Screwdriver #1 Round (05022733001)
- WERA Screwdriver 5/32 in Round (5110005001)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- WERA Screwdriver 1/8 in Round (5008008001)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- IDEAL Insulated Screwdriver #1 Round (35-9193)
- Wera Screwdrivers