Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T27 Round
Mfr # 05028054001
Zoro # G2978613
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T27
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028054001
- Zoro # G2978613
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T27 |
Shank Length | 4 9/16 in |
Overall Length | 8 in |
Handle Length | 105 mm |
For Fastener Size | TX27 |
Description
General Purpose Torx Screwdriver, Tip Size T27, Torx, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- VEGA Bit Holder, 7/16 x 3/8 Quick Release Squ (2HQ716SK)
- HOMAK MANUFACTURING 22" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210220)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05006120001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Screwdriver T20 Round (05028010001)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006135001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- PRO-GRADE TOOLS Phillips Screwdriver, #2X4" (17002)
- Wera Screwdrivers