Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T25 Round
Mfr # 05028071001
Zoro # G6559773
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T25
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05028071001
- Zoro # G6559773
- UPC # 04013288138408
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T25 |
Shank Length | 12 in |
Overall Length | 15 1/2 in |
Handle Length | 105 mm |
For Fastener Size | TX25 |
Description
General Purpose Torx Screwdriver, Tip Size T25, Torx, Ergonomic, Overall Length 15 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 3/64 (C02928)
- GRAY TOOLS Retractable Trimming Knife (205)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6273)
- WERA Screwdriver 5/32 in Round (5008027001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- Wera Screwdrivers