Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T20 Round
Mfr # 5028052001
Zoro # G2646314
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T20
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5028052001
- Zoro # G2646314
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 98 mm |
For Fastener Size | TX20 |
Description
General Purpose Torx Screwdriver, Tip Size T20, Torx, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BEARING KIT 9 (1F614)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Black, 44 in W x 19 in D x 27-1/2 in H (CMST34162BK)
- COMMSCOPE Replacement for Commscope Mcpt-bk4 (MCPT-BK4 COMMSCOPE)
- WERA Screwdriver #4 Round (5117687001)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- WERA General Purpose Torx Screwdriver T40 Round (05028056001)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- WERA Screwdriver 3/32 in Round (5008007001)
- WERA Ratchet Screwdirver, Metric, SAE (05023460001)
- TENG TOOLS Screwdriver Double Blade Ph1 X Ph2 (PHH0102)
- Wera Screwdrivers