Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T20 Round
Mfr # 05028070001
Zoro # G6523507
original price:
$13.39
14% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T20
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028070001
- Zoro # G6523507
- UPC # 40132881569692
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 12 in |
Overall Length | 15 1/2 in |
Handle Length | 98 mm |
For Fastener Size | TX20 |
Description
When you need to tighten or loosen screws, this Wera 05028070001 Torx T20 11 13/16 in Round General Purpose Screwdriver is the perfect tool for the job. This screwdriver has a holding function which allows you to set it down without having to release the screw. The round head and alloy steel shank ensure that this tool will stand up to regular use. It also has a plastic handle with an ergonomic design for maximum comfort and control. The handle comes in black or green depending on your preference. Equip yourself with this Wera Screwdriver when you need to tighten or loosen screws of any size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 8 Points (18525)
- SUPERIOR PARTS Aftermarket O-Ring, PK 2 (SP 851606-S)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J07568)
- BLACK & DECKER Right MountIng Bracket (761369-00)
- WERA Ball End Precision Hex Screwdriver 1.5 mm Round (05118090001)
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- WERA Screwdriver T20 Round (05138262001)
- WERA Precision Screwdriver 1.5mm Round (05118002001)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- WERA Phillips Screwdriver, #3 (05008852001)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- Wera Screwdrivers and Nutdrivers