Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T10 Round
Mfr # 05118186001
Zoro # G2772664
original price:
$8.77
18% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T10
- Handle Material Plastic
- Handle Design Ergonomic w/Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05118186001
- Zoro # G2772664
- UPC # 04013288108685
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T10 |
Shank Length | 2 3/8 in |
Overall Length | 5 1/4 in |
Handle Length | 97 mm |
For Fastener Size | TX10 |
Description
This Wera 05118186001 Screw Holding Screwdriver Torx T10 2 1/4 in Round is a reliable tool for those who work with fasteners. It can hold screws and has a round shank to fit into screw holes. This general purpose torx screwdriver has an alloy steel shank and a plastic handle. The rotating cap helps you keep the screw holding head of the screwdriver steady as you work. Its ergonomic design means it will feel comfortable in your hand, even after extended use. This torx tip size measures 2 1/4 in., while its tip style group is Torx. The Wera 05118186001 Screw Holding Screwdriver Torx T10 2 1/4 in Round is a versatile tool that will make working with fasteners much easier on you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Centering Pin for Large Thin Wall Core Bits (48-20-6155)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 1/2-13" (SSP-4S)
- DRILL AMERICA 23/64" HSS Polished Jobber Length Drill Bit (D/AP23/64)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- WERA Demolition Screwdriver #1 Hex with Hex Bolster (05017005001)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05006120001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225S6100)
- Wera Screwdrivers