Shop All Hex Keys
Wera
Flag Handle T Key, T9 Tip Size, 4 in Long
Mfr # 05023370001
Zoro # G2832027
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Steel
- Finish Chrome
- Handle Length 2 39/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 in |
Handle Length | 2 39/64 in |
Tip Size | T9 |
Long Arm Length | 4 in |
Length Family | Short |
Handle-Length | 2-39/64" |
Arm-Length | 4" |
Long-Arm-Length | 4" |
Description
Torx Key, Tip Size T9, Long Arm Length 4 in, Chrome, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- WILDE 3-PIECE PLIERS SET-G250, G251 & G253-POLISHED-CARD CLAM (G256P.NP/CC)
- SUPERIOR ELECTRIC 225007-7 Replacement Belt for Makita 1900B Planer Replaces OEM Part # 225007-7 (SE 225007-7)
- MASTER APPLIANCE Mica Insulation (827)
- WERA Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short (05022612001)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- WERA Flag Handle T Key, T30 Tip Size, 8 in Long (05023378001)
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- WERA Plain L Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (05022604001)
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- Wera Wrenches