Shop All Hex Keys
Wera
Flag Handle T Key, T30 Tip Size, 8 in Long
Mfr # 05023378001
Zoro # G4331296
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 in
- Blade Material Steel
- Finish Chrome
- Handle Length 3 29/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8 in |
Handle Length | 3 29/32 in |
Tip Size | T30 |
Long Arm Length | 8 in |
Length Family | Long |
Long-Arm-Length | 8" |
Handle-Length | 3-29/32" |
Arm-Length | 8" |
Description
Torx Key, Tip Size T30, Long Arm Length 8 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/8 x 100 deg KEO HSS SF Countersink (53580)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- Wera Hex Keys