Shop All Hex Keys
Wera
Flag Handle T Key, T15 Tip Size, 4 in Long
Mfr # 05023372001
Zoro # G2832919
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Steel
- Finish Chrome
- Handle Length 3 1/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 in |
Handle Length | 3 1/32 in |
Tip Size | T15 |
Long Arm Length | 4 in |
Length Family | Short |
Handle-Length | 3-1/32" |
Long-Arm-Length | 4" |
Arm-Length | 4" |
Description
Torx Key, Tip Size T15, Long Arm Length 4 in, Chrome, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- BURNDY Type W Crimping Die, 2STR - 4/0 AWG (W243)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- WERA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (5360036001)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- Wera Hex Keys