Shop All Multi-Bit Screwdrivers
Wera
External Hexagon Bit 9-1/10", Drive Size: 1/4" , Num. of pieces:1
Mfr # 05051005001
Zoro # G3196195
Sold in multiples of 5 for $67.75
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 9-1/10"
- Bit Style External Hexagon
- Finish Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05051005001
- Zoro # G3196195
- UPC # 013288133717
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 9-1/10" |
Details
Bit Style | External Hexagon |
Finish | Chrome |
Number of Pieces | 1 |
Features | Hexagonal Anti-roll, Retaining Ring, Ergonomic |
Item | 1/4In Bitholding Screwdriver |
Container Type | None |
Description
1/4In Bitholding Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LXY6)
- DRILL AMERICA 1-3/4"x2" HSS Annular Cutter (DWC5-530-269)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP10S)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021TN-3X1/8X1-32T 105-08351)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051273001)
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051461001)
- WERA Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in, Drive Size: 1/4 in (05071116001)
- GROZ Screwdriver, Slotted, SL1 (33737)
- Wera Multi-Bit Screwdrivers