Shop All Socket Extensions
Wera
Extension 1/4" Dr, 3 in L, 1 Pieces, Satin
Mfr # 05003530001
Zoro # G2879511
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 3 in
- Finish Satin
- For Use With 1/4" Square Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05003530001
- Zoro # G2879511
- Country of Origin Czechia
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 3 in |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Finish | Satin |
For Use With | 1/4" Square Sockets |
Item | Extension |
Features | Knurled Groove with Spinning Sleeve, Flexible Locking System |
Number of Pieces | 1 |
Standards | ISO/DIN |
Output Drive Type | Square |
Number of Points | 4 |
Description
Product details about the WERA - 5003530001 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WERA - 5003530001 Socket Extension is a single-piece tool with an overall length of 3 inches. It's designed to accommodate a drive size and output drive size of 1/4", making it suitable for use with corresponding square sockets. This extension adheres to ISO/DIN standards, ensuring its compatibility and functionality in various applications that require SAE measurements.
This socket extension features a knurled groove with a spinning sleeve, providing the user with enhanced grip during operation. Its flexible locking system adds another layer of convenience, allowing for adjustments as needed during usage. The satin finish not only gives this tool an aesthetically pleasing look but also contributes to its durability and resistance against wear and tear.
As a single piece item, the WERA - 5003530001 Socket Extension is built for those who need specific tools without having to purchase entire sets. With four points on its square output drive type, it offers reliable performance in tasks requiring such specifications. This product stands as an efficient addition to any toolbox or workshop where precision and adaptability are key requirements.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WERA - 5003530001 Socket Extension is a single-piece tool with an overall length of 3 inches. It's designed to accommodate a drive size and output drive size of 1/4", making it suitable for use with corresponding square sockets. This extension adheres to ISO/DIN standards, ensuring its compatibility and functionality in various applications that require SAE measurements.
This socket extension features a knurled groove with a spinning sleeve, providing the user with enhanced grip during operation. Its flexible locking system adds another layer of convenience, allowing for adjustments as needed during usage. The satin finish not only gives this tool an aesthetically pleasing look but also contributes to its durability and resistance against wear and tear.
As a single piece item, the WERA - 5003530001 Socket Extension is built for those who need specific tools without having to purchase entire sets. With four points on its square output drive type, it offers reliable performance in tasks requiring such specifications. This product stands as an efficient addition to any toolbox or workshop where precision and adaptability are key requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- DRILL AMERICA 15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0937)
- IRWIN Spiral Flute Screw Extractors-535/524 Series Set-5 Pc. Set (1-5)-Carded (53535)
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- WERA Extension 1/2" Dr, 5 in L, 1 Pieces, Satin (05003642001)
- WERA Extension 3/8" Dr, 5 in L, 1 Pieces, Satin (05003591001)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- WERA Extension 1/4" Dr, 6 in L, 1 Pieces, Satin (05003531001)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR06)
- Wera Sockets & Ratchets