Shop All Torque Screwdrivers
Wera
ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm
Mfr # 05074731001
Zoro # G0882131
original price:
$133.23
26% off
new price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074731001
- Zoro # G0882131
- UPC # 00401328813455
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Torque Screwdriver, Tip Size 1/4 in, Torque, 0.1 N-m, 1.2 to 3.0 Nm, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe Yes, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (44706)
- WESTWARD Alloy Steel Die, 1/2-20 UNF (CCT1060-9)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/32)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WERA Torque Screwdriver, 2.0mm, 1 ft.-lb. (05027910001)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WERA Torque Screwdriver, 15IP, 2.20 ft.-lb. (05028045001)
- Wera Screwdrivers and Nutdrivers