Shop All Torque Screwdrivers
Wera
ESD Torque Driver, 1/4", 11 to 29 in.-lb.
Mfr # 05074734001
Zoro # G2430897
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074734001
- Zoro # G2430897
- UPC # 04013288134561
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
When it comes to screwdriving, the Wera 05074734001 Torque Driver is a must-have. It has an adjustable torque setting so you can fine tune the tool for different applications. This torque driver has a 1/4" drive size and tip size of 1/4". The scale range on this specialty screwdriver is 11 to 29 in.-lb. Featuring an adjustable torque setting, this speciality screwdriver gives you more control over your work. It also has a tip style group of Specialty and a tip style of Torque. With its adjustable torque settings, the Wera 05074734001 Torque Driver will help you get the job done with greater precision and accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- TOOLPRO Rear Outer Left Leg for TP01830 (TPS5018LM)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- MILWAUKEE TOOL 8" Metal Cutting Saw Kit (6370-21)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WERA Torque Screwdriver, T10, 1.50 ft.-lb. (05027934001)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- Wera Screwdrivers and Nutdrivers