Shop All Torque Screwdrivers
Wera
ESD Torque Driver, 1/4", 0.30 to 1.20 Nm
Mfr # 05074730001
Zoro # G2685121
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074730001
- Zoro # G2685121
- UPC # 00689850950101
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
The WERA 05074730001 Torque Driver is the perfect tool for those working with electronics. It has a torque range of 0.3 to 1.2 Nm, and features an adjustable torque setting. The torque driver offers a scale range of 0.3 to 1.2 Nm and can be adjusted from 0.30 to 1.20 Nm in increments of 0.05 N-m using its calibrated adjustment knob and scales on both sides of the handle for easy viewing and measurement, whichever way you hold it Its tip size is 1/4 in., drive size is 1/4 in., and tip style group is specialty The torquing head incorporates ratchet teeth that are designed to grab onto fasteners more securely, allowing you to work faster When you need precision control over your torquing tasks, choose the WERA ESD Torque Driver as your primary tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Plumber Bi-Metal Hole Saw Kit, 9 pcs. (D9592)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 9 nm, 1 hp, 30 (SSD10P20PS)
- T TERRE 6 in 1 Screwdriver Multitool, All in-One with LED Flashlight and Telescopic Magnetic Pick-Up Tool (102001)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- WERA ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074731001)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- UTICA Cha-6 Click Type Torque Wrench (CHA-6)
- Wera Screwdrivers and Nutdrivers